Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= M12X1.5, Form: B, With Locknut

  • Mfr # K0637.10505121

  • Zoro # G7266817


product price: $30.35
/ea

Key Features

Style
Knob
Grip Length
1-1/16"
Pin Dia.
3/16"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.10505121
Zoro #
G7266817
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-1/16"
Pin Dia.
3/16"
Length
1-7/32"
Tip Length
0.314"
Tip Dia.
0.19"
Plunger Dia.
5.00mm
Barrel Height
0.98"
Barrel Dia.
63/64"
Thread Size
M12x1.5
Overall Length
46.8 mm
Body Length
38.8 mm
Thread Length
25 mm
Plunger Width
5 mm
Body Diameter
12 mm
Handle Length
30 mm
Handle Width
10.8 mm
Handle Diameter
12 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Plunger Material
Stainless Steel
With Locking Plunger
Yes
Plunger Finish
Uncoated
Handle Type
Lever
Retractable
Yes
Plunger Projection
8 mm
Initial Nose Force
8 N
Thread
Fully Threaded
Final Nose Force
15 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Material
Stainless Steel
Thread Pitch
1.5 mm
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric
Body Finish
Uncoated
Plunger Material Grade
303
Body Material Grade
303
Retractability
Retractable
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 25 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 38.8 mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.8 mm, Plunger Width 5 mm, Thread Pitch 1.5 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.