Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M10, Form: B, Without Locknut

  • Mfr # K0637.1040610

  • Zoro # G7340910


product price: $25.85
/ea

Key Features

Style
Knob
Grip Length
63/64"
Pin Dia.
15/64"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0637.1040610
Zoro #
G7340910
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
63/64"
Pin Dia.
15/64"
Length
1-31/64"
Tip Dia.
0.23"
Barrel Height
0.78"
Plunger Dia.
6.00mm
Tip Length
0.236"
Thread Size
M10
Barrel Dia.
25/32"
Thread Length
20 mm
Body Length
32 mm
Plunger Width
6 mm
Overall Length
38 mm
Body Diameter
10 mm
Handle Length
25 mm
Handle Diameter
10 mm
Handle Width
9 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Initial Nose Force
8 N
Final Nose Force
14 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Projection
6 mm
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Thread
Fully Threaded
With Locking Plunger
Yes
Handle Type
Lever
Retractable
Yes
Body Material Grade
303
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
303
Nose Shape
Ball
Retractability
Retractable
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M10, Thread Length 20 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 32 mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38 mm, Plunger Width 6 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.