Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-20, Form: B, With Locknut

  • Mfr # K0637.10508AM

  • Zoro # G7279119


product price: $35.15
/ea

Key Features

Style
Knob
Grip Length
1-1/16"
Pin Dia.
5/16"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.10508AM
Zoro #
G7279119
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-1/16"
Pin Dia.
5/16"
Thread Size
1/2"-20
Barrel Height
0.98"
Barrel Dia.
63/64"
Tip Length
0.314"
Length
1-7/32"
Tip Dia.
0.31"
Plunger Dia.
8.00mm
Body Length
38.8 mm
Plunger Width
8 mm
Thread Length
25 mm
Overall Length
46.8 mm
Handle Length
30 mm
Handle Width
10.8 mm
Handle Diameter
12 mm
Body Diameter
12 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Plunger Projection
8 mm
Plunger Material
Stainless Steel
Handle Type
Lever
Body Material
Stainless Steel
Final Nose Force
15 N
Initial Nose Force
8 N
With Locking Plunger
Yes
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
Thread
Fully Threaded
Retractable
Yes
Nose Shape
Pin
Retractability
Retractable
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Uncoated
Plunger Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Measurement System
Inch
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/2 In.-20, Thread Length 25 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 38.8 mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.8 mm, Plunger Width 8 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.