Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 5/8-11, Form: B, Without Locknut

  • Mfr # K0637.10408A6
  • Zoro # G7279021
product price: 
$
34.69
/ea

Key Features

Style
Knob
Grip Length
1-37/64"
Pin Dia.
5/16"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0637.10408A6
Zoro #
G7279021
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-37/64"
Pin Dia.
5/16"
Plunger Dia.
8.00mm
Barrel Height
1.25"
Tip Dia.
0.31"
Tip Length
0.393"
Thread Size
5/8"-11
Length
60.4 mm
Barrel Dia.
1-17/64"
Body Length
50.4 mm
Thread Length
32 mm
Overall Length
60.4 mm
Plunger Width
8 mm
Handle Length
40 mm
Handle Diameter
16 mm
Handle Width
14.4 mm
Body Diameter
16 mm
Wire Rope Length
60.4 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Handle Type
Lever
Body Material
Stainless Steel
Initial Nose Force
15 N
Plunger Finish
Uncoated
Thread
Fully Threaded
Plunger Projection
10 mm
Final Nose Force
35 N
Retractable
Yes
Plunger Material
Stainless Steel
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Pin
Measurement System
Inch
Plunger Material Grade
303
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Included
Body Finish
Uncoated
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 32 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 8 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.