Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 5/8-18, Form: B, With Locknut

  • Mfr # K0637.10508AN

  • Zoro # G7278960


product price: $33.45
/ea

Key Features

Style
Knob
Grip Length
1-37/64"
Pin Dia.
5/16"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.10508AN
Zoro #
G7278960
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-37/64"
Pin Dia.
5/16"
Tip Dia.
0.31"
Length
23-49/64"
Thread Size
5/8"-18
Tip Length
0.393"
Barrel Dia.
1-17/64"
Plunger Dia.
8.00mm
Barrel Height
1.25"
Body Length
50.4 mm
Thread Length
32 mm
Overall Length
60.4 mm
Plunger Width
8 mm
Handle Width
14.4 mm
Handle Diameter
16 mm
Handle Length
40 mm
Body Diameter
16 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Handle Type
Lever
Plunger Material
Stainless Steel
Plunger Projection
10 mm
Final Nose Force
35 N
Body Material
Stainless Steel
Initial Nose Force
15 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Retractable
Yes
With Locking Plunger
Yes
Thread
Fully Threaded
Body Material Grade
303
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Nose Shape
Pin
Body Finish
Uncoated
Includes Locking Plunger
Locking Plunger Included
Measurement System
Inch
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/8 In.-18, Thread Length 32 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 8 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.