Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12X1.5, Form: B, With Locknut

  • Mfr # K0637.10508121

  • Zoro # G7297565


product price: $31.78
/ea

Key Features

Style
Knob
Grip Length
1-1/16"
Pin Dia.
15/32"
Knob Type
Cam Action
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0637.10508121
Zoro #
G7297565
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-1/16"
Pin Dia.
15/32"
Plunger Dia.
8.00mm
Barrel Dia.
1-3/8"
Tip Length
0.314"
Thread Size
M12x1.5
Length
1-7/32"
Tip Dia.
0.47"
Barrel Height
1.37"
Thread Length
25 mm
Plunger Width
8 mm
Overall Length
46.8 mm
Body Length
38.8 mm
Handle Length
30 mm
Handle Width
10.8 mm
Body Diameter
12 mm
Handle Diameter
12 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Cam Action
Material
Stainless Steel
Finish
Unfinished
Final Nose Force
15 N
Retractable
Yes
Body Material
Stainless Steel
Thread
Fully Threaded
Initial Nose Force
8 N
Plunger Finish
Uncoated
Plunger Projection
8 mm
Handle Type
Lever
Plunger Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Measurement System
Metric
Body Material Grade
303
Thread Pitch
1.5 mm
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Ball
Body Finish
Uncoated
Plunger Material Grade
303
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 25 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 38.8 mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.8 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.