Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M16X1.5, Form: B, With Locknut
Mfr # K0637.10508161
Zoro # G7297888
product price: $35.65
/eaKey Features
Style
Knob
Grip Length
1-37/64"
Pin Dia.
5/16"
Knob Type
Cam Action
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0637.10508161
Zoro #
G7297888
UPC #
-
Country of Origin
Germany
Dimensions
Grip Length
1-37/64"
Pin Dia.
5/16"
Barrel Height
1.25"
Tip Dia.
0.31"
Thread Size
M16x1.5
Tip Length
0.393"
Length
23-49/64"
Plunger Dia.
8.00mm
Barrel Dia.
1-17/64"
Thread Length
32 mm
Body Length
50.4 mm
Plunger Width
8 mm
Overall Length
60.4 mm
Handle Length
40 mm
Body Diameter
16 mm
Handle Diameter
16 mm
Handle Width
14.4 mm
Description
Indexing Plunger, Thread Size M16x1.5, Thread Length 32 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 10 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.4 mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.4 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.