Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M20, Form: B, Without Locknut
Mfr # K0637.1040820
Zoro # G7279049
product price: $39.55
/eaKey Features
Style
Knob
Grip Length
1-31/32"
Pin Dia.
5/16"
Knob Type
Cam Action
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0637.1040820
Zoro #
G7279049
UPC #
-
Country of Origin
Germany
Dimensions
Grip Length
1-31/32"
Pin Dia.
5/16"
Length
2-3/4"
Barrel Height
1.37"
Barrel Dia.
1-3/8"
Tip Dia.
0.31"
Thread Size
M20
Plunger Dia.
8.00mm
Tip Length
0.472"
Plunger Width
8 mm
Thread Length
35 mm
Body Length
58 mm
Overall Length
70 mm
Handle Length
50 mm
Handle Diameter
20 mm
Handle Width
18 mm
Body Diameter
20 mm
Description
Indexing Plunger, Thread Size M20, Thread Length 35 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 58 mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70 mm, Plunger Width 8 mm, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes, Standards REACH 1907/2006 (EC), RoHS 2011/65/EU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.