Shop KIPP
See all product information
Cam Lever Adj. S0 10-24X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel
Mfr # K0006.05114A0X20
Zoro # G1157981
product price:Â $17.65
/eaKey Features
Thread Type
External Thread
Handle Material
Aluminum
Components Material
Stainless Steel
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0006.05114A0X20
Zoro #
G1157981
UPC #
-
Country of Origin
Germany
Details
Item
Cam Lever
Thread Type
External Thread
Handle Material
Aluminum
Components Material
Stainless Steel
Color
Red
Description
Adjustable Cam Lever,Red,SS,10-24x20mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.