Cam Lever Adj. S1 10-32X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.15111A1X30

  • Zoro # G3615184


product price:  $23.49
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0006.15111A1X30
Zoro #
G3615184
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Screw Length
30.00mm
Thread Size
#10-32
Width
0.83
Handle Width
15 mm
Clamped Height
22 mm
Center Height - Maximum
14.5 mm
Handle Length
70.4 mm
Thread Length
30 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Style
Adjustable
Type
Adjustable
Material
Cast aluminum
Color
Black
Components
Stainless Steel
Standards
RoHS
Finish - Machining
Bright (Uncoated)
Handle Material
Aluminum
Thread Standard
UNF
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Components Material
Stainless Steel
Measurement System
Inch
Clamping Distance
1.2 mm
Thread Material
Stainless Steel
Clamping Force - Maximum
4 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #10-32, Overall Length 79.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.