Cam Lever Adj. S1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Red RAL3003 Powder-Coat, Comp: Stainless Steel
- Mfr # K0006.15114A2X20
- Zoro # G0724295
product price:Â
$
20.29
/ea
Key Features
Thread Type
External Thread
Handle Material
Aluminum
Color
Red
Components Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0006.15114A2X20
- Zoro #
- G0724295
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Lever
- Thread Type
- External Thread
- Handle Material
- Aluminum
- Color
- Red
- Components Material
- Stainless Steel
Description
Adjustable Cam Lever,Red,SS,1/4-20x20mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.