Cam Lever Adj. S2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.25111A3X25

  • Zoro # G3651374


product price:  $24.89
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Width
1.30
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0006.25111A3X25
Zoro #
G3651374
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Width
1.30
Thread Size
5/16"-18
Screw Length
25.00mm
Clamped Height
28.5 mm
Center Height - Maximum
18 mm
Handle Length
96 mm
Thread Length
25 mm
Handle Width
24 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Color
Black
Components
Stainless Steel
Style
Adjustable
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Adjustable
Material
Cast aluminum
Standards
RoHS
Handle Material
Aluminum
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Thread Standard
UNC
Components Material
Stainless Steel
Finish - Machining
Bright (Uncoated)
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
8 kN
Clamping Distance
1.5 mm
Thread Material
Stainless Steel
Measurement System
Inch

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size 5/16 In.-18, Overall Length 108 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.