Cam Lever Adj. S2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.25111A3X50

  • Zoro # G3734096


product price:  $26.19
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Components
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0006.25111A3X50
Zoro #
G3734096
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Screw Length
50.00mm
Thread Size
5/16"-18
Width
1.30
Handle Width
24 mm
Handle Length
96 mm
Clamped Height
28.5 mm
Thread Length
50 mm
Center Height - Maximum
18 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Components
Stainless Steel
Style
Adjustable
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Color
Black
Type
Adjustable
Standards
RoHS
Finish - Machining
Bright (Uncoated)
Handle Material
Aluminum
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Thread Standard
UNC
Components Material
Stainless Steel
Measurement System
Inch
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
8 kN
Thread Material
Stainless Steel
Clamping Distance
1.5 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size 5/16 In.-18, Overall Length 108 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.