Shop KIPP
See all product information
Create Account
Cam Lever Adjustable S2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel
- Mfr # K0006.25111A4X50
- Zoro # G3666722
product price:Â
$
26.19
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Width
1.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0006.25111A4X50
- Zoro #
- G3666722
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Adjustable Cam Lever
- Thread Type
- External
- Finish
- Uncoated (Hinge Pin), Powder Coated (Handle)
- Color
- Black
- Type
- Adjustable
- Style
- Adjustable
- Material
- Cast aluminum
- Components
- Stainless Steel
- Standards
- RoHS
- Handle Material
- Aluminum
- Thread Standard
- UNC
- Features
- Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
- Components Material
- Stainless Steel
- Finish - Machining
- Bright (Uncoated)
- Clamping Force - Maximum
- 8 kN
- Thread Material
- Stainless Steel
- Hardware Material
- Stainless Steel (Hinge Pin)
- Clamping Distance
- 1.5 mm
- Measurement System
- Inch
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size 3/8 In.-16, Overall Length 108 mm