Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X20, A=71, 5, B=22

  • Mfr # K0648.15311A1X20

  • Zoro # G6101891


product price: $19.99
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Material
Stainless Steel/Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0648.15311A1X20
Zoro #
G6101891
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Width
22mm
Thread Size
#10-32
Screw Length
20.00mm
Handle Width
16 mm
Clamped Height
23.4 mm
Center Height - Maximum
14 mm
Handle Length
71.5 mm
Thread Length
20 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Stainless Steel/Plastic
Type
External Thread
Finish
Uncoated (Hinge Pin)
Standards
RoHS
Components Material
Stainless Steel
Thread Standard
UNF
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Handle Material
Plastic
Color
Black
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)
Clamping Distance
1.15 mm
Clamping Force - Maximum
2.5 kN
Measurement System
Inch
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size #10-32, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.