Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X50, A=71, 5, B=22

  • Mfr # K0648.15311A1X50

  • Zoro # G6079324


product price:  $19.99
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Type
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0648.15311A1X50
Zoro #
G6079324
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Thread Size
#10-32
Width
22mm
Screw Length
50.00mm
Clamped Height
23.4 mm
Handle Width
16 mm
Center Height - Maximum
14 mm
Thread Length
50 mm
Handle Length
71.5 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
External Thread
Material
Stainless Steel/Plastic
Finish
Uncoated (Hinge Pin)
Handle Material
Plastic
Standards
RoHS
Thread Standard
UNF
Features
Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Color
Black
Components Material
Stainless Steel
Clamping Distance
1.15 mm
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)
Measurement System
Inch
Clamping Force - Maximum
2.5 kN
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size #10-32, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.