Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M05X30, A=71, 5, B=22

  • Mfr # K0648.1531105X30

  • Zoro # G6130144


product price: $19.79
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Type
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0648.1531105X30
Zoro #
G6130144
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Width
22mm
Thread Size
M5
Screw Length
30.00mm
Thread Length
30 mm
Handle Length
71.5 mm
Clamped Height
23.4 mm
Center Height - Maximum
14 mm
Handle Width
16 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
External Thread
Material
Stainless Steel/Plastic
Finish
Uncoated (Hinge Pin)
Handle Material
Plastic
Standards
RoHS
Features
Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Color
Black
Components Material
Stainless Steel
Clamping Force - Maximum
2.5 kN
Measurement System
Metric
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)
Clamping Distance
1.15 mm
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size M5, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.