Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X40, A=71, 5, B=22

  • Mfr # K0648.1531106X40

  • Zoro # G6217057


product price: $21.99
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Finish
Uncoated (Hinge Pin)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0648.1531106X40
Zoro #
G6217057
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Thread Size
M6
Width
22mm
Screw Length
40.00mm
Clamped Height
23.4 mm
Handle Width
16 mm
Thread Length
40 mm
Center Height - Maximum
14 mm
Handle Length
71.5 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin)
Material
Stainless Steel/Plastic
Type
External Thread
Handle Material
Plastic
Components Material
Stainless Steel
Standards
RoHS
Color
Black
Features
Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Measurement System
Metric
Thread Material
Stainless Steel
Clamping Force - Maximum
2.5 kN
Clamping Distance
1.15 mm
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size M6, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.