Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 2 5/16-18X40, A=100, B=33

  • Mfr # K0648.25311A3X40

  • Zoro # G6167734


product price: $21.69
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Type
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0648.25311A3X40
Zoro #
G6167734
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Width
33mm
Thread Size
5/16"-18
Screw Length
40.00mm
Clamped Height
27.7 mm
Handle Width
24.2 mm
Center Height - Maximum
16.2 mm
Handle Length
100 mm
Thread Length
40 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
External Thread
Finish
Uncoated (Hinge Pin)
Material
Stainless Steel/Plastic
Color
Black
Features
Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Components Material
Stainless Steel
Handle Material
Plastic
Standards
RoHS
Thread Standard
UNC
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)
Clamping Force - Maximum
5 kN
Measurement System
Inch
Thread Material
Stainless Steel
Clamping Distance
1.5 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size 5/16 In.-18, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.