Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 M05X50, A=71, 5, B=22

  • Mfr # K0648.1521105X50

  • Zoro # G6175635


product price: $11.65
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Material
Steel/Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0648.1521105X50
Zoro #
G6175635
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Width
22mm
Thread Size
M5
Screw Length
50.00mm
Handle Width
16 mm
Clamped Height
23.4 mm
Thread Length
50 mm
Center Height - Maximum
14 mm
Handle Length
71.5 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Steel/Plastic
Finish
Uncoated (Hinge Pin)
Type
External Thread
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Color
Black
Standards
RoHS
Components Material
Steel
Handle Material
Plastic
Clamping Force - Maximum
2.5 kN
Thread Material
Steel
Measurement System
Metric
Clamping Distance
1.15 mm
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size M5, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.