Zoro Homepage

Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X40, A=100, B=33

  • Mfr # K0648.25211A3X40

  • Zoro # G6107534


product price: $14.75
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Finish
Uncoated (Hinge Pin)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0648.25211A3X40
Zoro #
G6107534
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Thread Size
5/16"-18
Width
33mm
Screw Length
40.00mm
Handle Width
24.2 mm
Clamped Height
27.7 mm
Center Height - Maximum
16.2 mm
Thread Length
40 mm
Handle Length
100 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin)
Type
External Thread
Material
Steel/Plastic
Color
Black
Components Material
Steel
Thread Standard
UNC
Handle Material
Plastic
Standards
RoHS
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Measurement System
Inch
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)
Clamping Distance
1.5 mm
Clamping Force - Maximum
5 kN
Thread Material
Steel

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size 5/16 In.-18, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.