Zoro Homepage

Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X30, A=100, B=33

  • Mfr # K0648.2521108X30

  • Zoro # G6203836


product price: $14.95
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Width
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0648.2521108X30
Zoro #
G6203836
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Width
33mm
Thread Size
M8
Screw Length
30.00mm
Clamped Height
27.7 mm
Handle Length
100 mm
Handle Width
24 mm
Center Height - Maximum
16.2 mm
Thread Length
30 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Steel/Plastic
Type
External Thread
Finish
Uncoated (Hinge Pin)
Handle Material
Plastic
Standards
RoHS
Color
Black
Components Material
Steel
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Measurement System
Metric
Clamping Force - Maximum
5 kN
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)
Clamping Distance
1.5 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size M8, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.