Zoro Homepage

Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X40, A=100, B=33

  • Mfr # K0648.2521110X40

  • Zoro # G6109162


product price: $14.75
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Material
Steel/Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0648.2521110X40
Zoro #
G6109162
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Thread Size
M10
Width
33mm
Screw Length
40.00mm
Center Height - Maximum
16.2 mm
Handle Length
100 mm
Clamped Height
27.7 mm
Handle Width
24 mm
Thread Length
40 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Steel/Plastic
Type
External Thread
Finish
Uncoated (Hinge Pin)
Components Material
Steel
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Color
Black
Handle Material
Plastic
Standards
RoHS
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Stainless Steel (Screw and Washer)
Measurement System
Metric
Clamping Distance
1.5 mm
Clamping Force - Maximum
5 kN

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size M10, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.