Cam Lever Adjustable S0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
- Mfr # K0006.05111A0X20
- Zoro # G5567670
product price:Â
$
19.59
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Screw Length
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0006.05111A0X20
- Zoro #
- G5567670
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Adjustable Cam Lever
- Thread Type
- External
- Material
- Cast aluminum
- Finish
- Uncoated (Hinge Pin), Powder Coated (Handle)
- Type
- External Thread
- Finish - Machining
- Powder Coated
- Color
- Black
- Standards
- RoHS
- Handle Material
- Aluminum
- Thread Standard
- UNC
- Components Material
- Stainless Steel
- Features
- Stainless Steel Hinge Pin
- Hardware Material
- Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
- Clamping Distance
- 1 mm
- Thread Material
- Stainless Steel
- Measurement System
- Inch
- Clamping Force - Maximum
- 2.5 kN
- Wire Color
- Black
Dimensions
- Overall Width
- 18 mm
- Overall Length
- 59.1 mm
- Screw Length
- 20.00mm
- Matching Eyebolt Size
- 1/2-13
- Width
- 18mm
- Screw Size
- 20mm
- Thread Size
- #10-24
- Clamped Height
- 17 mm
- Handle Width
- 13 mm
- Handle Length
- 52.3 mm
- Center Height - Maximum
- 11.2 mm
- Thread Length
- 20 mm
- Wire Rope Length
- 59.1 mm
- Length
- 59.1 mm
- Fits Chest Size
- Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #10-24, Overall Length 59.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.