Shop KIPP
See all product information
Create Account
Cam Lever Adjustable S0 10-24X30, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
- Mfr # K0006.05014A0X30
- Zoro # G1157519
product price:Â
$
12.45
/ea
Key Features
Thread Type
External Thread
Handle Material
Aluminum
Color
Red
Components Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0006.05014A0X30
- Zoro #
- G1157519
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Cam Lever
- Thread Type
- External Thread
- Handle Material
- Aluminum
- Color
- Red
- Components Material
- Steel
Description
Adjustable Cam Lever,Red,Steel,10-24x30mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.