Shop KIPP
See all product information
Create Account
Cam Lever Adjustable S0 10-32X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
- Mfr # K0006.05111A1X50
- Zoro # G5567600
product price:Â
$
20.95
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Type
External Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0006.05111A1X50
- Zoro #
- G5567600
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 18 mm
- Overall Length
- 59.1 mm
- Matching Eyebolt Size
- 1/2-13
- Screw Size
- 50mm
- Thread Size
- #10-32
- Width
- 18mm
- Screw Length
- 50.00mm
- Thread Length
- 50 mm
- Handle Width
- 13 mm
- Clamped Height
- 17 mm
- Center Height - Maximum
- 11.2 mm
- Handle Length
- 52.3 mm
- Wire Rope Length
- 59.1 mm
- Length
- 59.1 mm
- Fits Chest Size
- Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #10-32, Overall Length 59.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.