Cam Lever Adjustable S0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.05111AEX30

  • Zoro # G5567576


product price:  $19.59
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.05111AEX30
Zoro #
G5567576
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Matching Eyebolt Size
1/2-13
Thread Size
#8-32
Screw Size
30mm
Screw Length
30.00mm
Width
18mm
Clamped Height
17 mm
Handle Length
52.3 mm
Thread Length
30 mm
Center Height - Maximum
11.2 mm
Handle Width
13 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Type
External Thread
Thread Standard
UNC
Standards
RoHS
Handle Material
Aluminum
Components Material
Stainless Steel
Features
Stainless Steel Hinge Pin
Finish - Machining
Powder Coated
Color
Black
Thread Material
Stainless Steel
Clamping Force - Maximum
2.5 kN
Measurement System
Inch
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #8-32, Overall Length 59.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.