Cam Lever Adjustable S0 M04X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.0511104X15

  • Zoro # G5567740


product price:  $22.15
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Matching Eyebolt Size
1/2-13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0006.0511104X15
Zoro #
G5567740
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Matching Eyebolt Size
1/2-13
Thread Size
M4
Screw Size
15mm
Screw Length
15.00mm
Width
18mm
Thread Length
15 mm
Handle Width
13 mm
Center Height - Maximum
11.2 mm
Handle Length
52.3 mm
Clamped Height
17 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
External Thread
Finish - Machining
Powder Coated
Features
Stainless Steel Hinge Pin
Color
Black
Handle Material
Aluminum
Components Material
Stainless Steel
Standards
RoHS
Clamping Force - Maximum
2.5 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Stainless Steel
Clamping Distance
1 mm
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M4, Overall Length 59.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.