Cam Lever Adjustable S0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
- Mfr # K0006.0511105X40
- Zoro # G5567698
product price:Â
$
21.55
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Screw Size
40mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0006.0511105X40
- Zoro #
- G5567698
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Adjustable Cam Lever
- Thread Type
- External
- Material
- Cast aluminum
- Finish
- Uncoated (Hinge Pin), Powder Coated (Handle)
- Type
- External Thread
- Handle Material
- Aluminum
- Color
- Black
- Finish - Machining
- Powder Coated
- Features
- Stainless Steel Hinge Pin
- Standards
- RoHS
- Components Material
- Stainless Steel
- Clamping Distance
- 1 mm
- Thread Material
- Stainless Steel
- Measurement System
- Metric
- Clamping Force - Maximum
- 2.5 kN
- Hardware Material
- Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
- Wire Color
- Black
Dimensions
- Overall Width
- 18 mm
- Overall Length
- 59.1 mm
- Screw Size
- 40mm
- Thread Size
- M5
- Matching Eyebolt Size
- 1/2-13
- Screw Length
- 40.00mm
- Width
- 18mm
- Handle Length
- 52.3 mm
- Center Height - Maximum
- 11.2 mm
- Thread Length
- 40 mm
- Clamped Height
- 17 mm
- Handle Width
- 13 mm
- Wire Rope Length
- 59.1 mm
- Length
- 59.1 mm
- Fits Chest Size
- Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M5, Overall Length 59.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.