Cam Lever Adjustable S1 M06X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.1511106X40

  • Zoro # G3635213


product price:  $24.29
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Components
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0006.1511106X40
Zoro #
G3635213
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Thread Size
M6
Width
0.83
Screw Length
40.00mm
Clamped Height
22 mm
Center Height - Maximum
14.5 mm
Handle Length
70.4 mm
Thread Length
40 mm
Handle Width
15 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Components
Stainless Steel
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Style
Adjustable
Color
Black
Material
Cast aluminum
Type
Adjustable
Standards
RoHS
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Finish - Machining
Bright (Uncoated)
Handle Material
Aluminum
Components Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Measurement System
Metric
Thread Material
Stainless Steel
Clamping Distance
1.2 mm
Clamping Force - Maximum
4 kN

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M6, Overall Length 79.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.