Shop KIPP
See all product information
Create Account
Cam Lever Adjustable S1 M05X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel
- Mfr # K0006.1511105X40
- Zoro # G3647375
product price:Â
$
25.59
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Width
0.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0006.1511105X40
- Zoro #
- G3647375
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 21.5 mm
- Overall Length
- 79.2 mm
- Width
- 0.83
- Screw Length
- 40.00mm
- Thread Size
- M5
- Clamped Height
- 22.2 mm
- Center Height - Maximum
- 14.7 mm
- Handle Width
- 15 mm
- Handle Length
- 70.4 mm
- Thread Length
- 40 mm
- Wire Rope Length
- 79.2 mm
- Length
- 79.2 mm
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M5, Overall Length 79.2 mm