Cam Lever Adjustable S1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.1511106X50

  • Zoro # G3679925


product price:  $24.29
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0006.1511106X50
Zoro #
G3679925
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Thread Size
M6
Width
0.83
Screw Length
50.00mm
Handle Width
15 mm
Clamped Height
22 mm
Handle Length
70.4 mm
Thread Length
50 mm
Center Height - Maximum
14.5 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
Adjustable
Color
Black
Components
Stainless Steel
Material
Cast aluminum
Style
Adjustable
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Standards
RoHS
Components Material
Stainless Steel
Finish - Machining
Bright (Uncoated)
Handle Material
Aluminum
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Clamping Distance
1.2 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Measurement System
Metric
Clamping Force - Maximum
4 kN
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M6, Overall Length 79.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.