Cam Lever Adjustable S2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.25111A4X30

  • Zoro # G3690127


product price:  $26.19
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.25111A4X30
Zoro #
G3690127
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Thread Size
3/8"-16
Width
1.30
Screw Length
30.00mm
Thread Length
30 mm
Handle Length
96 mm
Center Height - Maximum
18 mm
Handle Width
24 mm
Clamped Height
28.5 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Color
Black
Style
Adjustable
Material
Cast aluminum
Components
Stainless Steel
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Adjustable
Standards
RoHS
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Handle Material
Aluminum
Components Material
Stainless Steel
Thread Material
Stainless Steel
Measurement System
Inch
Clamping Distance
1.5 mm
Clamping Force - Maximum
8 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size 3/8 In.-16, Overall Length 108 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.