Cam Lever Adjustable S2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0006.2511108X30
Zoro # G3669811
product price:Â $26.45
/eaKey Features
Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Style
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0006.2511108X30
Zoro #
G3669811
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
33.3 mm
Overall Length
108 mm
Thread Size
M8
Width
1.30
Screw Length
30.00mm
Center Height - Maximum
18 mm
Handle Width
24 mm
Handle Length
96 mm
Thread Length
30 mm
Clamped Height
28.5 mm
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M8, Overall Length 108 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.