Cam Lever Adjustable S2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.2511110X40

  • Zoro # G3726782


product price:  $27.39
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.2511110X40
Zoro #
G3726782
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Thread Size
M10
Screw Length
40.00mm
Width
1.30
Center Height - Maximum
18 mm
Thread Length
40 mm
Handle Length
96 mm
Handle Width
24 mm
Clamped Height
28.5 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
Adjustable
Components
Stainless Steel
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Style
Adjustable
Color
Black
Standards
RoHS
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Finish - Machining
Bright (Uncoated)
Handle Material
Aluminum
Components Material
Stainless Steel
Thread Material
Stainless Steel
Clamping Distance
1.5 mm
Clamping Force - Maximum
8 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M10, Overall Length 108 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.