Cam Lever Adjustable S9 6-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.95111ADX30

  • Zoro # G5567366


product price:  $21.19
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.95111ADX30
Zoro #
G5567366
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Thread Size
#6-32
Width
14.4mm
Screw Size
30mm
Screw Length
30.00mm
Matching Eyebolt Size
1/2-13
Clamped Height
13 mm
Handle Length
36.2 mm
Handle Width
11.5 mm
Center Height - Maximum
9 mm
Thread Length
30 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Type
External Thread
Thread Standard
UNC
Color
Black
Handle Material
Aluminum
Components Material
Stainless Steel
Finish - Machining
Powder Coated
Standards
RoHS
Features
Stainless Steel Hinge Pin
Clamping Distance
1 mm
Clamping Force - Maximum
1.5 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Stainless Steel
Measurement System
Inch

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #6-32, Overall Length 41.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.