Cam Lever Adjustable S9 M03X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0006.9511103X30

  • Zoro # G5567427


product price:  $21.25
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Type
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.9511103X30
Zoro #
G5567427
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Screw Size
30mm
Matching Eyebolt Size
1/2-13
Width
14.4mm
Thread Size
M3
Screw Length
30.00mm
Handle Width
11.5 mm
Thread Length
30 mm
Clamped Height
13 mm
Handle Length
36.2 mm
Center Height - Maximum
9 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
External Thread
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Standards
RoHS
Components Material
Stainless Steel
Color
Black
Finish - Machining
Powder Coated
Features
Stainless Steel Hinge Pin
Handle Material
Aluminum
Measurement System
Metric
Thread Material
Stainless Steel
Clamping Distance
1 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
1.5 kN

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M3, Overall Length 41.7 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.