Cam Lever Adjustable Size: 0 10-24X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.05011A0X50

  • Zoro # G5567829


product price:  $15.89
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Screw Length
50.00mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0006.05011A0X50
Zoro #
G5567829
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Screw Length
50.00mm
Screw Size
50mm
Thread Size
#10-24
Width
18mm
Matching Eyebolt Size
1/2-13
Handle Length
52.3 mm
Handle Width
13 mm
Thread Length
50 mm
Center Height - Maximum
11.2 mm
Clamped Height
17 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
External Thread
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Components Material
Steel
Features
Stainless Steel Hinge Pin
Thread Standard
UNC
Finish - Machining
Powder Coated
Handle Material
Aluminum
Color
Black
Standards
RoHS
Clamping Force - Maximum
2.5 kN
Clamping Distance
1 mm
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Measurement System
Inch

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #10-24, Overall Length 59.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.