Cam Lever Adjustable Size: 0 10-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0006.05011A1X20
Zoro # G5567810
product price:Â $15.29
/eaKey Features
Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Material
Cast aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0006.05011A1X20
Zoro #
G5567810
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
18 mm
Overall Length
59.1 mm
Thread Size
#10-32
Matching Eyebolt Size
1/2-13
Screw Length
20.00mm
Width
18mm
Screw Size
20mm
Handle Width
13 mm
Handle Length
52.3 mm
Clamped Height
17 mm
Center Height - Maximum
11.2 mm
Thread Length
20 mm
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #10-32, Overall Length 59.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.