Cam Lever Adjustable Size: 0 10-32X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.05011A1X50

  • Zoro # G5567786


product price:  $15.89
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Screw Size
50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0006.05011A1X50
Zoro #
G5567786
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Screw Size
50mm
Thread Size
#10-32
Screw Length
50.00mm
Width
18mm
Matching Eyebolt Size
1/2-13
Thread Length
50 mm
Center Height - Maximum
11.2 mm
Handle Length
52.3 mm
Handle Width
13 mm
Clamped Height
17 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
External Thread
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Finish - Machining
Powder Coated
Thread Standard
UNF
Handle Material
Aluminum
Components Material
Steel
Features
Stainless Steel Hinge Pin
Color
Black
Standards
RoHS
Measurement System
Inch
Clamping Distance
1 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Steel
Clamping Force - Maximum
2.5 kN

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #10-32, Overall Length 59.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.