Shop KIPP
See all product information
Create Account
Cam Lever Adjustable Size: 0 M04X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
- Mfr # K0006.0501104X15
- Zoro # G5567926
product price:Â
$
16.29
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Width
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0006.0501104X15
- Zoro #
- G5567926
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Adjustable Cam Lever
- Thread Type
- External
- Type
- External Thread
- Finish
- Uncoated (Hinge Pin), Powder Coated (Handle)
- Material
- Cast aluminum
- Components Material
- Steel
- Handle Material
- Aluminum
- Finish - Machining
- Powder Coated
- Color
- Black
- Standards
- RoHS
- Features
- Stainless Steel Hinge Pin
- Thread Material
- Steel
- Hardware Material
- Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
- Clamping Distance
- 1 mm
- Measurement System
- Metric
- Clamping Force - Maximum
- 2.5 kN
- Wire Color
- Black
Dimensions
- Overall Width
- 18 mm
- Overall Length
- 59.1 mm
- Width
- 18mm
- Thread Size
- M4
- Screw Length
- 15.00mm
- Matching Eyebolt Size
- 1/2-13
- Screw Size
- 15mm
- Clamped Height
- 17 mm
- Handle Length
- 52.3 mm
- Center Height - Maximum
- 11.2 mm
- Thread Length
- 15 mm
- Handle Width
- 13 mm
- Wire Rope Length
- 59.1 mm
- Length
- 59.1 mm
- Fits Chest Size
- Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M4, Overall Length 59.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.