Cam Lever Adjustable Size: 0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.0501105X40

  • Zoro # G5567871


product price:  $14.99
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Material
Cast aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.0501105X40
Zoro #
G5567871
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Screw Length
40.00mm
Width
18mm
Thread Size
M5
Screw Size
40mm
Matching Eyebolt Size
1/2-13
Center Height - Maximum
11.2 mm
Clamped Height
17 mm
Thread Length
40 mm
Handle Width
13 mm
Handle Length
52.3 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Material
Cast aluminum
Type
External Thread
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Components Material
Steel
Features
Stainless Steel Hinge Pin
Finish - Machining
Powder Coated
Color
Black
Handle Material
Aluminum
Standards
RoHS
Clamping Force - Maximum
2.5 kN
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1 mm
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M5, Overall Length 59.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.