Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.1501106X30

  • Zoro # G3661996


product price:  $15.19
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Screw Length
30.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0006.1501106X30
Zoro #
G3661996
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Screw Length
30.00mm
Width
0.83
Thread Size
M6
Center Height - Maximum
14.5 mm
Clamped Height
22 mm
Thread Length
30 mm
Handle Width
15 mm
Handle Length
70.4 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
Adjustable
Components
Steel
Style
Adjustable
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Color
Black
Standards
RoHS
Finish - Machining
Bright (Uncoated)
Components Material
Steel
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Handle Material
Aluminum
Measurement System
Metric
Thread Material
Steel
Clamping Force - Maximum
4 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1.2 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M6, Overall Length 79.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.