Shop KIPP
See all product information
Create Account
Cam Lever Adjustable Size: 1 M06X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel
- Mfr # K0006.1501106X40
- Zoro # G3650236
product price:Â
$
15.89
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0006.1501106X40
- Zoro #
- G3650236
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Adjustable Cam Lever
- Thread Type
- External
- Finish
- Uncoated (Hinge Pin), Powder Coated (Handle)
- Type
- Adjustable
- Components
- Steel
- Material
- Cast aluminum
- Style
- Adjustable
- Color
- Black
- Standards
- RoHS
- Finish - Machining
- Bright (Uncoated)
- Features
- Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
- Handle Material
- Aluminum
- Components Material
- Steel
- Clamping Distance
- 1.2 mm
- Thread Material
- Steel
- Clamping Force - Maximum
- 4 kN
- Hardware Material
- Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
- Measurement System
- Metric
- Wire Color
- Black
Dimensions
- Overall Width
- 21.5 mm
- Overall Length
- 79.2 mm
- Thread Size
- M6
- Width
- 0.83
- Screw Length
- 40.00mm
- Clamped Height
- 22 mm
- Thread Length
- 40 mm
- Handle Length
- 70.4 mm
- Center Height - Maximum
- 14.5 mm
- Handle Width
- 15 mm
- Wire Rope Length
- 79.2 mm
- Length
- 79.2 mm
- Fits Chest Size
- Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M6, Overall Length 79.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.