Shop KIPP
See all product information
Create Account
Cam Lever Adjustable Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel
- Mfr # K0006.25011A4X40
- Zoro # G3723894
product price:Â
$
18.49
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0006.25011A4X40
- Zoro #
- G3723894
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 33.3 mm
- Overall Length
- 108 mm
- Thread Size
- 3/8"-16
- Screw Length
- 40.00mm
- Width
- 1.30
- Handle Length
- 96 mm
- Clamped Height
- 28.8 mm
- Center Height - Maximum
- 18.3 mm
- Thread Length
- 40 mm
- Handle Width
- 24 mm
- Wire Rope Length
- 108 mm
- Length
- 108 mm
- Fits Chest Size
- Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size 3/8 In.-16, Overall Length 108 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.