Cam Lever Adjustable Size: 2 M10X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.2501110X25

  • Zoro # G3718881


product price:  $15.79
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Style
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.2501110X25
Zoro #
G3718881
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Width
1.30
Thread Size
M10
Screw Length
25.00mm
Clamped Height
28.5 mm
Thread Length
25 mm
Handle Length
96 mm
Handle Width
24 mm
Center Height - Maximum
18 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Style
Adjustable
Type
Adjustable
Components
Steel
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Color
Black
Material
Cast aluminum
Standards
RoHS
Finish - Machining
Bright (Uncoated)
Handle Material
Aluminum
Components Material
Steel
Features
Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited
Clamping Force - Maximum
8 kN
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1.5 mm
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M10, Overall Length 108 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.