Cam Lever Adjustable Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.95011AEX10

  • Zoro # G5567479


product price:  $13.99
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Type
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.95011AEX10
Zoro #
G5567479
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Thread Size
#8-32
Matching Eyebolt Size
1/2-13
Screw Length
10.00mm
Screw Size
10mm
Width
14.4mm
Thread Length
10 mm
Handle Width
11.5 mm
Clamped Height
13 mm
Handle Length
36.2 mm
Center Height - Maximum
9 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
External Thread
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Color
Black
Finish - Machining
Powder Coated
Components Material
Steel
Handle Material
Aluminum
Features
Stainless Steel Hinge Pin
Standards
RoHS
Thread Standard
UNC
Measurement System
Inch
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Steel
Clamping Distance
1 mm
Clamping Force - Maximum
1.5 kN

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size #8-32, Overall Length 41.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.