Cam Lever Adjustable Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.9501103X10

  • Zoro # G5567567


product price:  $14.29
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Matching Eyebolt Size
1/2-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.9501103X10
Zoro #
G5567567
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Matching Eyebolt Size
1/2-13
Screw Size
10mm
Screw Length
10.00mm
Thread Size
M3
Width
14.4mm
Handle Width
11.5 mm
Center Height - Maximum
9 mm
Handle Length
36.2 mm
Thread Length
10 mm
Clamped Height
13 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
External Thread
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Features
Stainless Steel Hinge Pin
Color
Black
Standards
RoHS
Handle Material
Aluminum
Finish - Machining
Powder Coated
Components Material
Steel
Measurement System
Metric
Thread Material
Steel
Clamping Distance
1 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
1.5 kN

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M3, Overall Length 41.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.