Cam Lever Adjustable Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0006.9501104X15

  • Zoro # G5567521


product price:  $13.69
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Type
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0006.9501104X15
Zoro #
G5567521
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Screw Size
15mm
Matching Eyebolt Size
1/2-13
Screw Length
15.00mm
Width
14.4mm
Thread Size
M4
Handle Length
36.2 mm
Thread Length
15 mm
Clamped Height
13 mm
Handle Width
11.5 mm
Center Height - Maximum
9 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
External Thread
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Handle Material
Aluminum
Standards
RoHS
Color
Black
Finish - Machining
Powder Coated
Features
Stainless Steel Hinge Pin
Components Material
Steel
Thread Material
Steel
Clamping Force - Maximum
1.5 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1 mm
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M4, Overall Length 41.7 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.