Shop KIPP
See all product information
Create Account
Cam Lever Adjustable Size: 9 M04X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel
- Mfr # K0006.9501104X30
- Zoro # G5567515
product price:Â
$
15.19
/ea
Key Features
Handle Type
Adjustable Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Screw Size
30mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0006.9501104X30
- Zoro #
- G5567515
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Adjustable Cam Lever
- Thread Type
- External
- Type
- External Thread
- Material
- Cast aluminum
- Finish
- Uncoated (Hinge Pin), Powder Coated (Handle)
- Handle Material
- Aluminum
- Standards
- RoHS
- Features
- Stainless Steel Hinge Pin
- Finish - Machining
- Powder Coated
- Components Material
- Steel
- Color
- Black
- Measurement System
- Metric
- Clamping Distance
- 1 mm
- Thread Material
- Steel
- Hardware Material
- Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
- Clamping Force - Maximum
- 1.5 kN
- Wire Color
- Black
Dimensions
- Overall Width
- 14.4 mm
- Overall Length
- 41.7 mm
- Thread Size
- M4
- Screw Size
- 30mm
- Screw Length
- 30.00mm
- Matching Eyebolt Size
- 1/2-13
- Width
- 14.4mm
- Handle Length
- 36.2 mm
- Handle Width
- 11.5 mm
- Center Height - Maximum
- 9 mm
- Clamped Height
- 13 mm
- Thread Length
- 30 mm
- Wire Rope Length
- 41.7 mm
- Length
- 41.7 mm
- Fits Chest Size
- Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Aluminum, Thread Size M4, Overall Length 41.7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.